Shop All Chemicals Starting with B
Rpi
Brain Heart Infusion Broth, 5kg
Mfr # B11000-5000.0
Zoro # G003560782
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Storage Temp. Room Temperature
- Product Type Brain Heart Infusion Broth
- Form Powder
- Container Size 5 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B11000-5000.0
- Zoro # G003560782
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Container Size | 5 kg |
Details
Solubility | Water |
Storage Temp. | Room Temperature |
Product Type | Brain Heart Infusion Broth |
Form | Powder |
Item | Brain Heart Infusion Broth |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Description
Brain Heart Infusion Broth, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Square Bottle, Wide Mouth Bottle, 1.05 gal (49H023)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- PERKIN ELMER Ceramic Sample Pan Kit, for TGA 800, PK10 (N5370464)
- DYNALON Graduated Cylinder, Clear, Plastic, 500mL (237885)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- TCI AMERICAS Butyl Methacrylate, 500mL (M0081-500ML)
- Rpi Chemicals Starting with B