Shop All Chemicals Starting with B
Rpi
Brain Heart Infusion Broth, 500g
Mfr # B11000-500.0
Zoro # G103560729
Free Shipping & Returns
$158.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. Room Temperature
- Container Size 500 g
- Purity Greater Than 95%
- Product Type Brain Heart Infusion Broth
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # B11000-500.0
- Zoro # G103560729
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Container Size | 500 g |
Details
Storage Temp. | Room Temperature |
Item | Brain Heart Infusion Broth |
Purity | Greater Than 95% |
Product Type | Brain Heart Infusion Broth |
Shelf Life | 18 mo |
Solubility | Water |
Form | Powder |
Description
Brain Heart Infusion Broth, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- AMSCOPE 100X Achromatic Objective Lens for Compound Microscopes (A100X-490)
- MTC BIO Screw Cap Micro-Tubes 2.0ml Graduated Self Standing 500/PK (144516G)
- SENSOREX pH Elctrd 1/2 NPT 10ft cbl BNC Flt Srfc (S268CD)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- Rpi Chemicals Starting with B