Shop All Chemicals Starting with B
Rpi
Brain Heart Infusion Agar, 500g
Mfr # B11500-500.0
Zoro # G703560396
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Brain Heart Infusion Agar
- Solubility Water
- Shelf Life 18 mo
- Purity Greater Than 95%
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B11500-500.0
- Zoro # G703560396
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Container Size | 500 g |
Details
Product Type | Brain Heart Infusion Agar |
Solubility | Water |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Form | Powder |
Storage Temp. | Room Temperature |
Item | Brain Heart Infusion Agar |
Description
Brain Heart Infusion Agar, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sodiumthiosulfate, 0.1N Peracetic, DT, 60mL (ST2910-B)
- EPPENDORF Pipette, 1000micron L (3124000121)
- GLAS-COL Fabric Mantle (100A O410)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 500g (B32050-500.0)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- Rpi Chemicals Starting with B