Shop All Chemicals Starting with B
Rpi
BPA, 100mg
Mfr # B30010-0.1
Zoro # G203560292
product price: $95.75
/ea
Free Shipping & Returns
$95.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 309.4
- Chemical Formula C17H19N5O
- Shelf Life 18 mo
- Storage Temp. 2 Degrees to 8 Degrees C
- Container Size 100 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B30010-0.1
- Zoro # G203560292
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Container Size | 100 mg |
Details
Molecular Weight | 309.4 |
Chemical Formula | C17H19N5O |
Shelf Life | 18 mo |
Storage Temp. | 2 Degrees to 8 Degrees C |
Item | BPA |
Form | Powder |
Product Type | BPA |
Solubility | Ethanol |
CAS Number | 2312-73-4 |
Purity | Greater Than 95% |
Description
BPA, CAS Number 2312-73-4, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 309.4, Solubility Ethanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C17H19N5O, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Stainless Steel Micro Spatula, 8 (SSFT08)
- DUKAL Sterile Jelly Lubricating Tube with flip top- 4 oz (880)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- LOVIBOND Ferroin Indicator (R-5003-2)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- LABCHEM CHEM BFFR SLTN PH 7.0 Y 10L (LC123806)
- Rpi Chemicals Starting with B