Shop All Reagents and Refills
Rpi
Bovine Serum Albumin Solution, 20mg/ml, 5 ML
Mfr # A20950-5.0
Zoro # G304967679
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20950-5.0
- Zoro # G304967679
- Country of Origin United States
- Category Reagents and Refills
Description
For use with protein stabilizer and blocking agent.
Common Name: BSA Solution
CAS Number: 9048-46-8; 26628-22-8
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Tan To Yellow Haze-Free Solution
DNase: Not Detected
Electrophoresis: Pass
Optical ABS @ 280 NM: 0.25 - 0.35
pH @25 oC: Report
Protease: Not Detected
RNase: Not Detected
Total Protein: 18 - 22 mg/ml
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 1.50 x 3.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Common Name: BSA Solution
CAS Number: 9048-46-8; 26628-22-8
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Tan To Yellow Haze-Free Solution
DNase: Not Detected
Electrophoresis: Pass
Optical ABS @ 280 NM: 0.25 - 0.35
pH @25 oC: Report
Protease: Not Detected
RNase: Not Detected
Total Protein: 18 - 22 mg/ml
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 1.50 x 3.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- AMSCOPE 60X Plan Achromatic Compound Microscope Objective Lens (PA60X-V300)
- LAB SAFETY SUPPLY Graduated Cylinder, 25mL, 0.5mL Graduation (9EX72)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- RPI EDTA 0.5M Solution pH 8.0, 100 ML (E14000-100.0)
- RPI EGTA 0.5M Solution pH 8.0, 50 ML (E14100-50.0)
- RPI Distilled Water, Lab Reagent Grade, 10L (W20525-10000.0)
- RPI Albumin, Bovine Fraction V, 5 G (A30075-5.0)
- RPI D-Glucuronic Acid Sodium Salt Monohydrate, 100 G (G37400-100.0)
- RPI Miconazole, 5 G (M81030-5.0)
- ZYMO RESEARCH ZymoPURE Plasmid Miniprep Kit, 800 Preps (ZD4212)
- Rpi Water Quality Testing