Shop All Chemicals Starting with B
Rpi
Boric Acid, Crystals, ACS, 5 KG
Mfr # B32025-5000.0
Zoro # G504967561
Free Shipping & Returns
$135.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # B32025-5000.0
- Zoro # G504967561
- Country of Origin United States
- Category Chemicals Starting with B
Description
For use in preparing electrophoresis buffers.
CAS Number: 10043-35-3
Molecular Weight: 61.83
Chemical Formula: H3BO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Calcium (Ca): 0.005 %
Chloride: 0.001 %
Heavy Metals (as Pb): 0.001 %
Insolubles (Methanol): 0.005 %
Iron: 0.001 %
Nonovolatiles (Methanol): 0.05 %
Phosphate: 0.001 %
Purity: 99.5 %
Sulfate: 0.01 %
Shipping Weight: 12.4301 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 10043-35-3
Molecular Weight: 61.83
Chemical Formula: H3BO3
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Calcium (Ca): 0.005 %
Chloride: 0.001 %
Heavy Metals (as Pb): 0.001 %
Insolubles (Methanol): 0.005 %
Iron: 0.001 %
Nonovolatiles (Methanol): 0.05 %
Phosphate: 0.001 %
Purity: 99.5 %
Sulfate: 0.01 %
Shipping Weight: 12.4301 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Carboy, Pp, 20-Liter (34002)
- BARNSTEAD Infinity Kit Type 1 DI/TAP (D50256)
- HEATHROW SCIENTIFIC Cryogenic Cane Sleeves, Plastic, PK100 (HS23210)
- ADVANTECH Rectangular Brush, 3 In Dia (R8576)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- Rpi Chemicals Starting with B