Shop All Chemicals Starting with B
Rpi
Boric Acid, 5kg
Mfr # B32050-5000.0
Zoro # G203560650
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 10043-35-3
- Form Powder
- Shelf Life 18 mo
- Chemical Formula H3BO3
- Container Size 5 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B32050-5000.0
- Zoro # G203560650
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Container Size | 5 kg |
Details
CAS Number | 10043-35-3 |
Form | Powder |
Shelf Life | 18 mo |
Chemical Formula | H3BO3 |
Storage Temp. | Room Temperature |
Purity | Greater Than 95% |
Item | Boric Acid |
Product Type | Boric Acid |
Solubility | Water |
Molecular Weight | 61.8 |
Description
Boric Acid, CAS Number 10043-35-3, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Molecular Weight 61.8, Solubility Water, Storage Temp. Room Temperature, Chemical Formula H3BO3, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- SP SCIENCEWARE Thermometer Rack, 25 places (F18981-0001)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 9mL, PK100 (16T-2800-9)
- SYNTHWARE FLASK, THREE NECK, ANGLED, 14/20, 14/20, 50mL (F431150)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- Rpi Chemicals Starting with B