Shop All Chemicals Starting with B
Rpi
Boric Acid, 1kg
Mfr # B32050-1000.0
Zoro # G203559661
product price: $51.99
/ea
$51.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 61.8
- Container Size 1 kg
- Storage Temp. Room Temperature
- Form Powder
- Product Type Boric Acid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B32050-1000.0
- Zoro # G203559661
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Container Size | 1 kg |
Details
Molecular Weight | 61.8 |
Item | Boric Acid |
Storage Temp. | Room Temperature |
Form | Powder |
Product Type | Boric Acid |
Chemical Formula | H3BO3 |
CAS Number | 10043-35-3 |
Shelf Life | 18 mo |
Solubility | Water |
Purity | Greater Than 95% |
Description
Boric Acid, CAS Number 10043-35-3, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 61.8, Solubility Water, Storage Temp. Room Temperature, Chemical Formula H3BO3, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Test Tube, Rim, Glass, 25mm X 150mm, PK72 (5PTG4)
- AMSCOPE Microscope Slides Plastic Storage Container - Holds up to 50 Slides (PS50-PBC)
- LAMOTTE Turbidity Meter Vial, PK6 (0290-6)
- DYNALON Stir Bar, Octagonal, PK12 (4YMU7)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- LABCHEM CHEM BFFR SLTN PH 7.0 Y 10L (LC123806)
- Rpi Chemicals Starting with B