Shop All Chemicals Starting with B
Rpi
Blue-Gal, 100mg
Mfr # B72500-0.1
Zoro # G803560111
product price: $61.35
/ea
$61.35
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Temp. -20 Degrees C
- CAS Number 97753-82-7
- Container Size 100 mg
- Solubility DMSO and DMF
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B72500-0.1
- Zoro # G803560111
- UPC # N
- Country of Origin Italy
- Category Chemicals Starting with B
Dimensions
Container Size | 100 mg |
Details
Storage Temp. | -20 Degrees C |
CAS Number | 97753-82-7 |
Item | Blue-Gal |
Solubility | DMSO and DMF |
Shelf Life | 18 mo |
Product Type | Blue-Gal |
Chemical Formula | C14H16BrNO6 |
Purity | Greater Than 95% |
Molecular Weight | 374.2 |
Form | Powder |
Description
Blue-Gal, CAS Number 97753-82-7, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 374.2, Solubility DMSO and DMF, Storage Temp. -20 Degrees C, Chemical Formula C14H16BrNO6, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Water Quality Meter, 32 deg to 122 deg F (Pro1020)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 5mL, PK12 (5YGY6)
- RPI Myricetin, 10 MG (M95100-0.010)
- FORM-A-FUNNEL Aviation Form A Funnel (AV-104)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- Rpi Chemicals Starting with B