Shop All Chemicals Starting with B
Rpi
Bleomycin Sulfate, 15mg
Mfr # B40060-0.015
Zoro # G003560249
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Storage Temp. 2 Degrees to 8 Degrees C
- Shelf Life 18 mo
- Form Powder
- Molecular Weight 1400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B40060-0.015
- Zoro # G003560249
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Container Size | 15 mg |
Details
Solubility | Water |
Storage Temp. | 2 Degrees to 8 Degrees C |
Shelf Life | 18 mo |
Form | Powder |
Molecular Weight | 1400 |
CAS Number | 9041-93-4 |
Item | Bleomycin Sulfate |
Purity | Greater Than 99% |
Product Type | Bleomycin Sulfate |
Description
Bleomycin Sulfate, CAS Number 9041-93-4, Purity Greater Than 99 Percent, Container Size 15 mg, Form Powder, Molecular Weight 1400, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Cleanroom Gowning Bench, 48 In (GB1648S)
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X1-H)
- RPI Sodium Sulfate, Anhydrous, 500g (S25150-500.0)
- ZORO SELECT Tapered Micro Spatula, PK2 (H36700-0000)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- Rpi Chemicals Starting with B