Shop All Chemicals Starting with B
Rpi
Blasticidin S , 20mg
Mfr # B12150-0.020
Zoro # G403560566
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 20 mg
- Storage Temp. 2 Degrees to 8 Degrees C
- Purity Greater Than 99%
- Form Liquid
- Shelf Life 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B12150-0.020
- Zoro # G403560566
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Container Size | 20 mg |
Details
Storage Temp. | 2 Degrees to 8 Degrees C |
Purity | Greater Than 99% |
Form | Liquid |
Shelf Life | 18 mo |
Solubility | Water |
Chemical Formula | C21H41N5O11 H2SO4 |
Molecular Weight | 458.9 |
Item | Blasticidin S Hydrochloride Solution |
Product Type | Blasticidin S Hydrochloride Solution |
Description
Blasticidin S Hydrochloride Solution, Purity Greater Than 99 Percent, Container Size 20 mg, Form Liquid, Molecular Weight 458.9, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C21H41N5O11 H2SO4, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Pe Foam/Ps22 Plain, Ribbed Skirt, Mat/Stipple Top (015668)
- HEATHROW SCIENTIFIC Transfer Pipette, 3mL, Sngl Wrap, PK500 (HS206373C)
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- LABCHEM CHEM BFFR SLTN PH 7.0 Y 10L (LC123806)
- Rpi Chemicals Starting with B