Shop All Chemicals Starting with B
Rpi
BIS-Tris Propane, 500g
Mfr # B78000-500.0
Zoro # G903559879
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type BIS-Tris Propane
- CAS Number 64431-96-5
- Chemical Formula C11H26N2O6
- Concentration B78000
- Molecular Weight 282.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B78000-500.0
- Zoro # G903559879
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 500 g |
Details
Product Type | BIS-Tris Propane |
CAS Number | 64431-96-5 |
Chemical Formula | C11H26N2O6 |
Concentration | B78000 |
Item | BIS-Tris Propane |
Molecular Weight | 282.3 |
Shelf Life | 18 mo |
Description
BIS-Tris Propane, Concentration B78000, CAS Number 64431-96-5, Molecular Weight 282.3, Chemical Formula C11H26N2O6, Chemical Container Size 500 g, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT SFCA Syringe Filter, 0.22um, 30mm, Sterile (229765)
- ADVANTECH MANUFACTURING Sieve, #40, B/S, 8 In, Full Ht (40BS8F)
- SCOTCH Double Sided Adh. Tape Roll (SI-1616)
- GLOBE SCIENTIFIC Container, 64 oz. (2000mL), Hdpe, PK50 (271064)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM 2-Butoxyethanol, 1L (B1177-1LTGL52)
- Rpi Chemicals Starting with B