Shop All Chemicals Starting with B
Rpi
BIS-Tris Propane, 1kg
Mfr # B78000-1000.0
Zoro # G203561015
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 282.3
- Chemical Container Size 1 kg
- Product Type BIS-Tris Propane
- Concentration B78000
- CAS Number 64431-96-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B78000-1000.0
- Zoro # G203561015
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 1 kg |
Details
Item | BIS-Tris Propane |
Molecular Weight | 282.3 |
Product Type | BIS-Tris Propane |
Concentration | B78000 |
CAS Number | 64431-96-5 |
Shelf Life | 18 mo |
Chemical Formula | C11H26N2O6 |
Description
BIS-Tris Propane, Concentration B78000, CAS Number 64431-96-5, Molecular Weight 282.3, Chemical Formula C11H26N2O6, Chemical Container Size 1 kg, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Clear Zip Bag, LDPE, 6 x 9 in, 2 mil, PK1000 (BAG-00011)
- AQUAPHOENIX SCIENTIFIC Conductivity Standard, 1413 Us/cm, 500 mL (CS1413-P)
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- UNITED SCIENTIFIC Tuning Fork, Boxed Set Of 13,100 Hz To (TFBOX13)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- SPECTRUM Bentonite, Pwdr, NF, 22.5kg (BE125-22.5KGBL)
- Rpi Chemicals Starting with B