Shop All Chemicals Starting with B
Rpi
BIS-Tris Propane, 100g
Mfr # B78000-100.0
Zoro # G903559930
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula C11H26N2O6
- Product Type BIS-Tris Propane
- Chemical Container Size 100 g
- Shelf Life 18 mo
- Molecular Weight 282.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B78000-100.0
- Zoro # G903559930
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 100 g |
Details
Chemical Formula | C11H26N2O6 |
Product Type | BIS-Tris Propane |
Shelf Life | 18 mo |
Molecular Weight | 282.3 |
CAS Number | 64431-96-5 |
Concentration | B78000 |
Item | BIS-Tris Propane |
Description
BIS-Tris Propane, Concentration B78000, CAS Number 64431-96-5, Molecular Weight 282.3, Chemical Formula C11H26N2O6, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 375 ml Glass Long Neck Dodge City Bottle 18.5 mm Bar Top Neck Finish, Clear (134994)
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- AMSCOPE 3.5X-90X Trinocular LED Boom Stand Stereo Microscope, 5MP Camera (SM-3TZ-54S-5M)
- BEL-ART Centrifuge Tube Holder, 4/pk, 4PK (246720)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- SPECTRUM Butanediol Diglycidyl Ether, 25ml (B0964-25ML)
- Rpi Chemicals Starting with B