Shop All Chemicals Starting with B
Rpi
bis-Acrylamide, 2 Percent Solution, 500mL
Mfr # A11275-500.0
Zoro # G403560009
product price: $61.89
/ea
$61.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Container Size 500 mL
- Product Type bis-Acrylamide, 2 Percent Solution
- Form Powder
- Purity Greater Than 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A11275-500.0
- Zoro # G403560009
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Container Size | 500 mL |
Details
Shelf Life | 18 mo |
Product Type | bis-Acrylamide, 2 Percent Solution |
Form | Powder |
Purity | Greater Than 95% |
Storage Temp. | Room Temperature |
Item | bis-Acrylamide, 2 Percent Solution |
Description
bis-Acrylamide, 2 Percent Solution, Purity Greater Than 95 Percent, Container Size 500 mL, Form Powder, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI L-Arginine, USP Grade, 25g (A50010-25.0)
- UNITED SCIENTIFIC Plastic Beaker Set Of 5, Pmp (BMSET5)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- AMSCOPE Gram Staining Kit (SK-4G)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Boric Acid, 500g (B32050-500.0)
- SPECTRUM Bffr Sltn, Blue, pH 10, Ref Std, 500mL, Pls (B1172-500MLPL)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- Rpi Chemicals Starting with B