Shop All Chemicals Starting with B
Rpi
Bio-Safe NA Counting Cocktail, 4 per Case
Mfr # 111198-CS
Zoro # G903559862
product price: $911.99
/ea
Free Shipping & Returns
$911.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Liquid
- Storage Temp. Room Temperature
- Shelf Life 18 mo
- Container Size 4 per Case
- Product Type Bio-Safe NA Counting Cocktail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 111198-CS
- Zoro # G903559862
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with B
Dimensions
Container Size | 4 per Case |
Details
Form | Liquid |
Item | Bio-Safe NA Counting Cocktail |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Product Type | Bio-Safe NA Counting Cocktail |
Description
Bio-Safe NA Counting Cocktail, Form Liquid, Container Size 4 per Case, Shelf Life 18 mo, Storage Temp. Room Temperature
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Intake Fume Hood, 36" L, 21 in (PVCHS136)
- LABCHEM CHEMICAL NAOH 10.0 NORMAL 1 LITER (LC245002)
- QORPAK Bottle, 120cc, PK450 (PLC-06793)
- LABCHEM CHEMICAL POTASSIUM IODATE 0.1N 500ML (LC196301)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM Bromocresol Green, 1g (B0578-1G)
- Rpi Chemicals Starting with B