Shop All Reagents and Refills
Rpi
Bile Salts No. 3, 10 KG
Mfr # B11750-10000.0
Zoro # G004967566
Free Shipping & Returns
$8,820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # B11750-10000.0
- Zoro # G004967566
- Country of Origin United States
- Category Reagents and Refills
Description
Bile Salts No. 3 is refined bile salt, comprising mainly of sodium cholate and sodium deoxycholate. It is used in media as a agent to isolate enteric organisms and coliforms. It is an excellent inhibitor of gram positive bacteria such as streptococci and staphylocci.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Sodium Cholate: 45.0 - 55.0 %
Sodium Deoxycholate: 45.0 - 55.0 %
Loss on Drying: 5.0 %
pH (2% Solution): 7.5 - 9.0
Solubility (2% in water, autoclaved): Clear
Shipping Weight: 22.9999 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Sodium Cholate: 45.0 - 55.0 %
Sodium Deoxycholate: 45.0 - 55.0 %
Loss on Drying: 5.0 %
pH (2% Solution): 7.5 - 9.0
Solubility (2% in water, autoclaved): Clear
Shipping Weight: 22.9999 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Nebulizer Grease (03030405)
- AQUAPHOENIX SCIENTIFIC Chloride Kit, 10/25/50/100/500ppm As Cl (TK1112-Z)
- BEING SCIENTIFIC Incubator (BIF-120)
- LAB SAFETY SUPPLY Microscope Slide, White, Ground, PK72 (20F862)
- RPI Sodium Chloride, ACS, 5 KG (S23025-5000.0)
- RPI Miconazole, 1 G (M81030-1.0)
- RPI D-Glucuronic Acid Sodium Salt Monohydrate, 100 G (G37400-100.0)
- RPI Uracil, 5 G (U32000-5.0)
- RPI D-Pantothenic Acid, 500 G (P55650-500.0)
- RPI Malachite Green, Oxalate Salt, 100 G (M92200-100.0)
- SPECTRUM Ethyl Acetate, Reagent, ACS-4L (E1025-4LTGL)
- Rpi Water Quality Testing