Shop All Reagents and Refills
Rpi
Bile Salts #3, 100 G
Mfr # B11750-100.0
Zoro # G304967686
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # B11750-100.0
- Zoro # G304967686
- Country of Origin United States
- Category Reagents and Refills
Description
Bile Salts No. 3 is refined bile salt, comprising mainly of sodium cholate and sodium deoxycholate. It is used in media as a agent to isolate enteric organisms and coliforms. It is an excellent inhibitor of gram positive bacteria such as streptococci and staphylocci.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Sodium Cholate: 45.0 - 55.0 %
Sodium Deoxycholate: 45.0 - 55.0 %
Loss on Drying: 5.0 %
pH (2% Solution): 7.5 - 9.0
Solubility (2% in water, autoclaved): Clear
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Sodium Cholate: 45.0 - 55.0 %
Sodium Deoxycholate: 45.0 - 55.0 %
Loss on Drying: 5.0 %
pH (2% Solution): 7.5 - 9.0
Solubility (2% in water, autoclaved): Clear
Shipping Weight: 0.3201 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Progesterone, Micronized Pwdr, USP, 100g (P1834-100GM)
- ZYMO RESEARCH Rattler Plating Beads, 230 g/bottle, 1 Bottle (ZS1001)
- SYNTHWARE ADAPTER, DISTILLING, 105°, 24/40 (A962440)
- B & K Tfe Paste White 4Oz (023030)
- RPI Albumin, Bovine Fraction V, 250 G (A30075-250.0)
- RPI D-(+)-Trehalose Dihydrate, 50 G (T82000-50.0)
- RPI Potassium Sulfate, 500 G (P47000-500.0)
- RPI Albumin, Bovine Fraction V, 50 G (A30075-50.0)
- RPI Amygdalin, 5 G (A20150-5.0)
- RPI Dextran Sulfate, 1 KG (D20020-1000.0)
- LOVIBOND Iron Ferro Reagent PP, 10 ml (530560)
- Rpi Water Quality Testing