Shop All Chemicals Starting with B
Rpi
Bicine Ultra-Pure, 100g
Mfr # B74060-100.0
Zoro # G703560358
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentration B74060
- Shelf Life 18 mo
- Molecular Weight 163.2
- CAS Number 150-25-4
- Product Type Bicine Ultra-Pure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B74060-100.0
- Zoro # G703560358
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Chemical Container Size | 100 g |
Details
Item | Bicine Ultra-Pure |
Concentration | B74060 |
Shelf Life | 18 mo |
Molecular Weight | 163.2 |
CAS Number | 150-25-4 |
Product Type | Bicine Ultra-Pure |
Chemical Formula | C6H13NO4 |
Description
Bicine Ultra-Pure, Concentration B74060, CAS Number 150-25-4, Molecular Weight 163.2, Chemical Formula C6H13NO4, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCONCO HEPA Filter (6938100)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 24x36", 1.75mL, Clear, PK200 (5142.F)
- NMC Hardware For Wind Sock, 10 (WS10HW)
- ZORO SELECT Vial Screw Cap Glass 8ml Clear, PK144 (3LEH3)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L (LC122802)
- Rpi Chemicals Starting with B