Shop All Chemicals Starting with B
Rpi
Bestatin Hydrochloride, 10mg
Mfr # B12100-0.01
Zoro # G203560681
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Material Plastic
- Container Size 10 mg
- Storage Temp. -20 Degrees C
- Form Powder
- Product Type Bestatin Hydrochloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B12100-0.01
- Zoro # G203560681
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Container Size | 10 mg |
Details
Container Material | Plastic |
Storage Temp. | -20 Degrees C |
Form | Powder |
Item | Bestatin Hydrochloride |
Product Type | Bestatin Hydrochloride |
Shelf Life | 18 mo |
Solubility | Methanol, Water |
Description
Bestatin Hydrochloride, Container Size 10 mg, Solubility Methanol, Water, Form Powder, Container Material Plastic, Storage Temp. -20 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Reagent Refill, Alkalinity, 0 to 200 PPM (R-4491-DR)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW052HLS)
- SP BEL-ART Polypropylene Sampling Spoon 14.79, PK12 (F36726-0000)
- MIGHTY MAX BATTERY Premium Battery Hydrometer Acid Tester Easy-to-read Float Tool (MAX3464444)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- TCI AMERICAS Bis(2-Ethylhexyl) Phthalate, 25g (P0297-25G)
- Rpi Chemicals Starting with B