Shop All Chemicals Starting with B
Rpi
Benzamidine Hydrochloride, 100g
Mfr # B12000-100.0
Zoro # G003560133
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Container Material Plastic
- Product Type Benzamidine Hydrochloride
- Form Powder
- Container Size 100 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B12000-100.0
- Zoro # G003560133
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Container Size | 100 g |
Details
Shelf Life | 18 mo |
Container Material | Plastic |
Product Type | Benzamidine Hydrochloride |
Form | Powder |
Item | Benzamidine Hydrochloride |
Storage Temp. | 2 Degrees to 8 Degrees C |
Solubility | Water |
Description
Benzamidine Hydrochloride, Container Size 100 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING GTI-445-K2 SPRING ADJ. NDL PACKING (DV802511)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAL4)
- LAMOTTE Colorimeter, Chlorine, DPD Tablet (3240)
- VEE GEE Analog Refractometer, Urea (URX-60)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- SPECTRUM Bentonite, Pwdr, NF, 2.5kg (BE125-2.5KG)
- Rpi Chemicals Starting with B