Shop All Chemicals Starting with B
Rpi
BCIP (X-Phos), 1g
Mfr # B74000-1.0
Zoro # G403559706
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Shelf Life 18 mo
- Container Size 1 g
- Chemical Formula C8H4BrCINO4P, 2Na
- Storage Temp. -20 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B74000-1.0
- Zoro # G403559706
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Container Size | 1 g |
Details
Solubility | Water |
Shelf Life | 18 mo |
Chemical Formula | C8H4BrCINO4P, 2Na |
Storage Temp. | -20 Degrees C |
Form | Powder |
CAS Number | 102185-33-1 |
Purity | Greater Than 95% |
Molecular Weight | 370.4 |
Item | BCIP (X-Phos) |
Product Type | BCIP (X-Phos) |
Description
BCIP (X-Phos), CAS Number 102185-33-1, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 370.4, Solubility Water, Storage Temp. -20 Degrees C, Chemical Formula C8H4BrCINO4P, 2Na, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Heavy Support Stand W/ Rod, Stamped Stee (SSB6X1-H)
- 3M 4" DIA CLEAN N STRIP 10/DISC(BAG) (3M07460)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- ELGA Uv Lamp (LC118)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- SPECTRUM Bromothymol Blue, 25g (B0657-25G)
- Rpi Chemicals Starting with B