Shop All Chemicals Starting with B
Rpi
BCIP p-Toludine Salt, 1g
Mfr # B74100-1.0
Zoro # G603560373
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 95%
- Container Size 1 g
- Storage Temp. 2 Degrees to 8 Degrees C
- Solubility DMF
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B74100-1.0
- Zoro # G603560373
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Container Size | 1 g |
Details
Purity | Greater Than 95% |
Item | BCIP p-Toludine Salt |
Storage Temp. | 2 Degrees to 8 Degrees C |
Solubility | DMF |
Form | Powder |
Product Type | BCIP p-Toludine Salt |
CAS Number | 6578-06-9 |
Chemical Formula | C8H5BrCINO4P, C7H10N |
Shelf Life | 18 mo |
Molecular Weight | 433.6 |
Description
BCIP p-Toludine Salt, CAS Number 6578-06-9, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 433.6, Solubility DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C8H5BrCINO4P, C7H10N, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- BERKSHIRE Swab, 70mm, Foam, Rigid Tip, PK100 (LTO70R.20)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- INDUSTRIAL TEST SYSTEMS Test Powder Bacteria Check 1 Waterworks (481197)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 4L. (LC122704)
- Rpi Chemicals Starting with B