Shop All Polybag Sealers
Rpi
Bag Sealer, Electronic, 8"
Mfr # 248100
Zoro # G605299417
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 13.5 in
- Overall Height 7.5 in
- Overall Length 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # 248100
- Zoro # G605299417
- Country of Origin China
- Category Polybag Sealers
Dimensions
Tape Width | 13.5 in |
Overall Height | 7.5 in |
Overall Length | 4.13 in |
Description
Convenient Electronic Bag Sealer is perfect for sealing all polyethylene bags quickly. Easy access control knob allows for quick temperature adjustments. Specially designed heating element is hot only when sealing pressure is applied. Heat Sealable Poly Bags for use with Bag Sealer are also available from RPI. Optional accessories for bag sealer replacement or repair are also available, sold separately.
Seals bags up to 5 mil thick Electrical Requirement: 115 VAC UL Listed Shipping Weight: 1 lbs
Shipping Dimensions: 13.50 x 7.50 x 4.13
Research or further manufacturing use only, not for food or drug use.
Seals bags up to 5 mil thick Electrical Requirement: 115 VAC UL Listed Shipping Weight: 1 lbs
Shipping Dimensions: 13.50 x 7.50 x 4.13
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Handheld Tape Dispenser, 3 In. (3UAX4)
- MONOFLO Plastic Folding Bulk Shipping Container, 2000 lb. Capacity, 48 x 44-1/2 x 34 (BC4844.5-34)
- C-LINE PRODUCTS Zip 'N Go Reusable Envelope with Outer Pocket, Clear, 3PK Set of 8 PK, 24PK (48117-BX)
- UNIVERSEAL Padlock Seals, Yellow, Plastic, PK50 (UPAD-S YELLOW50)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-5)
- SEALER SALES 24" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width (W-600A)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- ZORO SELECT Hand Operated Bag Sealer, Table Top, 12In (4LT28)
- SEALER SALES 8" FS-Series Hand Sealer w/10mm Seal Width (PFS-200B)
- START INTERNATIONAL Manual Bag Sealer, Benchtop Mounting (SL7606)
- PARTNERS BRAND Impulse Hand Sealers. 12" x 1/16", 1 Each (SPB12)
- Rpi Polybag Sealers