Shop All Polybag Sealers
Rpi
Bag Sealer, Electronic, 12"
Mfr # 248101
Zoro # G505299388
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 19.25 in
- Overall Height 7.88 in
- Overall Length 4.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # 248101
- Zoro # G505299388
- Country of Origin China
- Category Polybag Sealers
Dimensions
Tape Width | 19.25 in |
Overall Height | 7.88 in |
Overall Length | 4.63 in |
Description
Convenient Electronic Bag Sealer is perfect for sealing all polyethylene bags quickly. Easy access control knob allows for quick temperature adjustments. Specially designed heating element is hot only when sealing pressure is applied. Heat Sealable Poly Bags for use with Bag Sealer are also available from RPI. Optional accessories for bag sealer replacement or repair are also available, sold separately.
Seals bags up to 5 mil thick Electrical Requirement: 115 VAC UL Listed Shipping Weight: 1 lbs
Shipping Dimensions: 19.25 x 7.88 x 4.63
Research or further manufacturing use only, not for food or drug use.
Seals bags up to 5 mil thick Electrical Requirement: 115 VAC UL Listed Shipping Weight: 1 lbs
Shipping Dimensions: 19.25 x 7.88 x 4.63
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Wide Band, 1/4", 14" Circ., 1 lb. Bag (EP-4214)
- BOORUM & PEASE Book, Columnar, 12Cols, Double (BOR1602121512)
- MANCOMM Regulations Book, Number of Pages 449 (47B-002-40)
- UNI-BALL Jetstream Stick Ballpoint Pen, Bold 1 mm, Blue Ink, Black Barrel (33922)
- ZORO SELECT Heat Sealer, Hand Operated, 6 In (13F532)
- SEALER SALES 12" W-Series Automatic Double Impulse Sealer w/ 5mm Seal Width (W-305AT)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-400H)
- SEALER SALES Stainless Steel Bag Sealer w/ Trimmer (3/8") (SL-606STK)
- ZORO SELECT Foot Operated Bag Sealer, Pedestal, 24In (5ZZ47)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-12C)
- SEALER SALES 8" KF-Series Hand Sealer w/ Round Seal Width, Blue (KF-200Hrnd)
- Rpi Shipping & Packing Bags