Shop All Chemicals Starting with B
Rpi
Bacitracin, 5g
Mfr # B32000-5.0
Zoro # G303560239
product price: $68.15
/ea
$68.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Purity Greater Than 99%
- CAS Number 1405-87-4
- Form Powder
- Solubility Water, Ethanol and Methanol
- Product Type Bacitracin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B32000-5.0
- Zoro # G303560239
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Container Size | 5 g |
Details
Purity | Greater Than 99% |
CAS Number | 1405-87-4 |
Form | Powder |
Item | Bacitracin |
Solubility | Water, Ethanol and Methanol |
Product Type | Bacitracin |
Storage Temp. | 2 Degrees to 8 Degrees C |
Chemical Formula | C66H103N17O16S |
Shelf Life | 18 mo |
Molecular Weight | 1421.6 |
Description
Bacitracin, CAS Number 1405-87-4, Purity Greater Than 99 Percent, Container Size 5 g, Form Powder, Molecular Weight 1421.6, Solubility Water, Ethanol and Methanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C66H103N17O16S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE COLUMN, DISTILLING, VIGREUX, 19/22, 130mm (C109130)
- KIMBLE CHASE Test Tube, Plain Ends, 19mL Cap, PK1000 (73500-16125)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 400mL, PK6 (5YGZ3)
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM Benzocaine, USP, 1g (BE130-1GM01)
- Rpi Chemicals Starting with B