Shop All Chemicals Starting with B
Rpi
B-Gentiobiose, Amygdalose, 1g
Mfr # G36200-1.0
Zoro # G103560187
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Solubility Water
- Product Type B-Gentiobiose, Amygdalose
- Shelf Life 18 mo
- Container Size 1 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # G36200-1.0
- Zoro # G103560187
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Container Size | 1 g |
Details
Form | Powder |
Solubility | Water |
Item | B-Gentiobiose, Amygdalose |
Product Type | B-Gentiobiose, Amygdalose |
Shelf Life | 18 mo |
Storage Temp. | 2 Degrees to 8 Degrees C |
Container Material | Plastic |
Description
B-Gentiobiose, Amygdalose, Container Size 1 g, Solubility Water, Form Powder, Container Material Plastic, Storage Temp. 2 Degrees to 8 Degrees C, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH, 7.00,500 mL (00654-04)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- ZORO SELECT Space-Saver Jug, 1 Gallon, (3UDG6)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- SPECTRUM Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls (B1165-4LTPL)
- Rpi Chemicals Starting with B