Shop All Chemicals Starting with A
Rpi
Atrazine, 250mg
Mfr # A60020-0.25
Zoro # G703560709
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Container Material Plastic
- Shelf Life 18 mo
- Container Size 250 mg
- Product Type Atrazine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A60020-0.25
- Zoro # G703560709
- UPC # N
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Container Size | 250 mg |
Details
Item | Atrazine |
Form | Powder |
Container Material | Plastic |
Shelf Life | 18 mo |
Product Type | Atrazine |
Solubility | Choloroform |
Storage Temp. | Room Temperature |
Description
Atrazine, Container Size 250 mg, Solubility Choloroform, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- VEE GEE Ground Glass Flask Stoppers, Clear, , PK6 (03085)
- ZORO SELECT Vials Scintillation w/Cap 20mL, PK100 (3LDT4)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 3/4"x2" (05E312)
- RPI Agarose, 50g (A20090-50.0)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-62)
- Rpi Chemicals Starting with A