Shop All Reagents and Refills
Rpi
Amygdalin, 5 G
Mfr # A20150-5.0
Zoro # G404967562
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20150-5.0
- Zoro # G404967562
- Country of Origin China
- Category Reagents and Refills
Description
Amygdalin is a glycoside initially isolated from the seeds of the tree Prunus dulcis, also known as bitter almonds.
Common Name: [D-Mandelonitrile-b-gentiobioside] [Laetrile]
CAS Number: 29883-15-6
Molecular Weight: 457.44
Chemical Formula: C20H27NO11
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay (Dry Basis): 98.50 %
Ash Content: 0.50 %
Extract Solvent: Ethanol & Water
Loss on Drying: 2.0 %
Residual Solvent (Ethanol): 3000 ppm
Solubility: 1g soluble in 12ml water, 900ml ethanol and 11ml boiling ethanol, good solubility in boiling water and insoluble in Diethyl ether.
Total Heavy metals: 20 ppm
Total Plate Count: 1000 cfu/g
Total Yeast & Mold: 100 cfu/g
Salmonella: Negative
Staphylococcus: Negative
Shipping Weight: 0.1213 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Common Name: [D-Mandelonitrile-b-gentiobioside] [Laetrile]
CAS Number: 29883-15-6
Molecular Weight: 457.44
Chemical Formula: C20H27NO11
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White crystalline powder
Assay (Dry Basis): 98.50 %
Ash Content: 0.50 %
Extract Solvent: Ethanol & Water
Loss on Drying: 2.0 %
Residual Solvent (Ethanol): 3000 ppm
Solubility: 1g soluble in 12ml water, 900ml ethanol and 11ml boiling ethanol, good solubility in boiling water and insoluble in Diethyl ether.
Total Heavy metals: 20 ppm
Total Plate Count: 1000 cfu/g
Total Yeast & Mold: 100 cfu/g
Salmonella: Negative
Staphylococcus: Negative
Shipping Weight: 0.1213 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 20x8mm, White, PK10 (120548)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- AQUAPHOENIX SCIENTIFIC Sulfite T K, 2 Or 10ppm As Na2SO3/25mL (TK3502-Z)
- RPI NAD, 25 G (N30110-25.0)
- RPI Sodium Perchlorate, ACS Grade, 100 G (S78000-100.0)
- RPI Pyruvic Acid Sodium Salt, 100 G (P17000-100.0)
- RPI Calcium Gluconate, 250 G (C30050-250.0)
- RPI Ertapenem Sodium Salt, 25 G (E32100-25.0)
- RPI Imidazole, 50 G (I52000-50.0)
- LOVIBOND Phosphate # 2 LR Tablets (513050BT)
- Rpi Water Quality Testing