Shop All Chemicals Starting with A
Rpi
Ampicillin, Sodium Salt, 10g
Mfr # A40040-10.0
Zoro # G803559917
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 69-52-3
- Purity Greater Than 99%
- Solubility Water
- Molecular Weight 371.4
- Product Type Ampicillin,Sodium Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A40040-10.0
- Zoro # G803559917
- UPC # N
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Container Size | 10 g |
Details
Item | Ampicillin,Sodium Salt |
CAS Number | 69-52-3 |
Purity | Greater Than 99% |
Solubility | Water |
Molecular Weight | 371.4 |
Product Type | Ampicillin,Sodium Salt |
Shelf Life | 18 mo |
Chemical Formula | C16H18N3NaO4S |
Form | Powder |
Storage Temp. | 2 Degrees to 8 Degrees C |
Description
Ampicillin,Sodium Salt, CAS Number 69-52-3, Purity Greater Than 99 Percent, Container Size 10 g, Form Powder, Molecular Weight 371.4, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H18N3NaO4S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTA-TEST Test Strip, Nitrate, Nitrite, PK50 (2996)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- SAFE-TEC Safetec Sanizide Plus Germicidal Solutio (34805)
- THERMCO Hydrometer Cylinder, 600mL, glass, 375x50mm (UCY600H)
- RPI Acetic Acid, Glacial, 4L (A12800-4000.0)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- Rpi Chemicals Starting with A