Shop All Chemicals Starting with A
Rpi
Ammonium Sulfate, 500g
Mfr # A20510-500.0
Zoro # G303560741
product price: $38.85
/ea
$38.85
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Powder
- Product Type Ammonium Sulfate
- Solubility Water
- Container Size 500 g
- Purity Greater Than 95%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20510-500.0
- Zoro # G303560741
- UPC # N
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Container Size | 500 g |
Details
Item | Ammonium Sulfate |
Form | Powder |
Product Type | Ammonium Sulfate |
Solubility | Water |
Purity | Greater Than 95% |
CAS Number | 7783-20-2 |
Storage Temp. | Room Temperature |
Molecular Weight | 132.2 |
Shelf Life | 18 mo |
Chemical Formula | H8N2O4S |
Description
Ammonium Sulfate, CAS Number 7783-20-2, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 132.2, Solubility Water, Storage Temp. Room Temperature, Chemical Formula H8N2O4S, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONTES Small Clearance Pestle, for Tissue Grinde (885302-0007)
- SAMCO SCIENTIFIC Transfer Pipets, General Purpose, 3in. (8.7 cm), PE, 1.7mL, Bulk, NS (273)
- QORPAK Closure, 89-400, Polypropylene, White, PK144 (CAP-05103)
- PURITAN Puritan PURSWAB COTTON DOUBLE -E, PK 1250 (872-PC DBL)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- SPECTRUM Allyl Glycidyl Ether, 500mL (A0221-500ML)
- Rpi Chemicals Starting with A