Shop All Chemicals Starting with A
Rpi
Ammonium Sulfate, 25 KG
Mfr # A20510-25000.0
Zoro # G804967681
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20510-25000.0
- Zoro # G804967681
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Width | 10 in |
Length | 10 in |
Description
Useful for precipitation or fractionation of proteins or for purification of antibodies. Used in crystallographic analysis of nucleic acids and proteins.
CAS Number: 7783-20-2
Molecular Weight: 132.2
Chemical Formula: H8N2O4S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 99.0 %
Chloride (Cl): 0.0005 %
Heavy Metals: 0.0005 %
Insoluble Matter: 0.005 %
Iron (Fe): 0.0005 %
Nitrate: 0.001 %
pH, 5% solution in H2O @25 oC: 5.0 - 6.0
Phosphate: 0.0005 %
Residue on Ignition: 0.005 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 7783-20-2
Molecular Weight: 132.2
Chemical Formula: H8N2O4S
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Powder
Assay: 99.0 %
Chloride (Cl): 0.0005 %
Heavy Metals: 0.0005 %
Insoluble Matter: 0.005 %
Iron (Fe): 0.0005 %
Nitrate: 0.001 %
pH, 5% solution in H2O @25 oC: 5.0 - 6.0
Phosphate: 0.0005 %
Residue on Ignition: 0.005 %
BSE/TSE Free: BSE/TSE Free
Country of Origin: Report
Shipping Weight: 59.9999 lbs
Shipping Dimensions: 10.00 x 7.50 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 2 Quart Galvanized Funnel (75-003)
- LAB SAFETY SUPPLY Microscope Slide, Ground, PK72 (20F863)
- CYTIVA WHATMAN Quantitative Fltr Papr, 541 G, PK100 (1541-047)
- UNITED Crucible, Nickel, 100mL (NCR100)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- RPI Amphotericin B, 100g (A40030-100.0)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI Agarose, 100g (A20090-100.0)
- Rpi Chemicals Starting with A