Shop All Chemicals Starting with A
Rpi
Ammonium Chloride, ACS Grade, 25 KG
Mfr # A20424-25000.0
Zoro # G804967605
product price: $2,017.99
/ea
Free Shipping & Returns
$2,017.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.5 in
- Length 13.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20424-25000.0
- Zoro # G804967605
- Country of Origin India
- Category Chemicals Starting with A
Dimensions
Width | 13.5 in |
Length | 13.5 in |
Description
Ammonium chloride, an inorganic compound, is a white crystalline salt, highly soluble in water.
CAS Number: 12125-02-9
Molecular Weight: 53.49
Chemical Formula: NH4Cl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White granular powder
Assay: 99.5 %
Calcium (Ca): 0.001 %
Heavy Metals (as Pb): 0.0005 %
Insoluble Matter: 0.005 %
Iron (Fe): 0.0002 %
Magnesium (Mg): 0.005 %
pH, 5% solution in H2O @25 oC: 4.5 - 5.5
Phosphate: 0.0002 %
Residue after Ignition: 0.01 %
Solubility: Clear, complete and colorless solution
Sulfate: 0.002 %
Production Method: Chemical Synthesis
Grade: ACS
Country of Origin: Report
Shipping Weight: 55.6901 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 12125-02-9
Molecular Weight: 53.49
Chemical Formula: NH4Cl
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White granular powder
Assay: 99.5 %
Calcium (Ca): 0.001 %
Heavy Metals (as Pb): 0.0005 %
Insoluble Matter: 0.005 %
Iron (Fe): 0.0002 %
Magnesium (Mg): 0.005 %
pH, 5% solution in H2O @25 oC: 4.5 - 5.5
Phosphate: 0.0002 %
Residue after Ignition: 0.01 %
Solubility: Clear, complete and colorless solution
Sulfate: 0.002 %
Production Method: Chemical Synthesis
Grade: ACS
Country of Origin: Report
Shipping Weight: 55.6901 lbs
Shipping Dimensions: 13.50 x 15.50 x 13.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Gas Cylinder Wall Bracket, 4-5/8" H (CLR-717M)
- GLOBE SCIENTIFIC Test Tube, 5mL, 75mm L, Clear, PK1000 (1505)
- TRICORBRAUN 6 oz Clear PET Plastic Straight Sided Jar- 70-400 Neck Finish (134673)
- ZORO SELECT Crucible Tongs, Serrated 9 In (CTOS09)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- RPI Acrylamide, 1kg (A11260-1000.0)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI n-Acetyl-L-cysteine, 25 G (A10040-25.0)
- SPECTRUM Ammnm Prxydislft, Crstl, Rgnt, ACS, 25g (A1225-25GM)
- Rpi Chemicals Starting with A