Shop All Chemicals Starting with A
Rpi
Ammonium Chloride, 500g
Mfr # A20424-500.0
Zoro # G403560344
product price: $50.19
/ea
$50.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Ammonium Chloride
- Form Powder
- Molecular Weight 53.49
- Chemical Formula NH4Cl
- CAS Number 12125-02-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20424-500.0
- Zoro # G403560344
- UPC # N
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Container Size | 500 g |
Details
Item | Ammonium Chloride |
Product Type | Ammonium Chloride |
Form | Powder |
Molecular Weight | 53.49 |
Chemical Formula | NH4Cl |
CAS Number | 12125-02-9 |
Shelf Life | 18 mo |
Solubility | Water |
Storage Temp. | Room Temperature |
Purity | Greater Than 95% |
Description
Ammonium Chloride, CAS Number 12125-02-9, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 53.49, Solubility Water, Storage Temp. Room Temperature, Chemical Formula NH4Cl, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent Tablet, PK50 (YPM268)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 3-128-1 Diesel Mechanic In A Bottle Gallon Jug (3-128-1)
- CHEMTEQ Filter Change Indicator Sticker for Acid Gases and Vapors (134-0000)
- LABCONCO Replacement Carbon Filter (6938200)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- RPI Agarose, 50g (A20090-50.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- SPECTRUM Ammonium Sulfate, Granular, FCC, 500g (AM185-500GM10)
- Rpi Chemicals Starting with A