Shop All Chemicals Starting with A
Rpi
Ammonium Acetate, 1Kg
Mfr # A20600-1000.0
Zoro # G203560674
product price: $68.15
/ea
$68.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- CAS Number 631-61-8
- Molecular Weight 77.08
- Chemical Formula C2H7NO2
- Chemical Container Size 1 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20600-1000.0
- Zoro # G203560674
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 kg |
Details
Item | Ammonium Acetate |
Shelf Life | 18 mo |
CAS Number | 631-61-8 |
Molecular Weight | 77.08 |
Chemical Formula | C2H7NO2 |
Product Type | Ammonium Acetate |
Description
Ammonium Acetate, CAS Number 631-61-8, Molecular Weight 77.08, Chemical Formula C2H7NO2, Chemical Container Size 1 kg, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.002 (ACC8541PC)
- ULTRALAST Ultralast TOOL-154 Replacement 19.2V Porter Cable 2000mAh Power Tool Battery (TOOL-154)
- UNITED SCIENTIFIC Analog Heating Mantle w/Stirrer, 1000 mL (UNAHMTLS-1000)
- SPECTRUM Ammonium Hydroxide, 20L (A1200-20LTPL56)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Agarose, 100g (A20096-100.0)
- RPI n-Acetyl-L-cysteine, 25 G (A10040-25.0)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- RPI Atrazine, 250mg (A60020-0.25)
- RPI Apramycin Sulfate (Nebramycin II), 1g (A50020-1.0)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- Rpi Chemicals Starting with A