Shop All Reagents and Refills
Rpi
Albumin, Bovine Fraction V, 500 G
Mfr # A30075-500.0
Zoro # G704967651
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # A30075-500.0
- Zoro # G704967651
- Country of Origin United States
- Category Reagents and Refills
Description
pH (5% water) @ 25°C: 6.5-7.5Endotoxin: 10EU/mgMolecular Biology Grade.Fatty Acid FreeIgG FreeLow BioburdenProtease FreeSolvent Free Extraction ProcessManufactured by Heat Shock process
Common Name: BSA
CAS Number: 9048-46-8
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to yellow with tan to green cast powder
APC Average: 1000 cfu/g
Ash: 2 %
Bioburden: Low Bioburden
Endotoxin: 3 EU/mg
IgG Free: Conforms
Moisture: 5.0 %
pH: 6.5 - 7.5
Protein: 98.0 %
Purity: 98 %
Solubility: Clear to slightly hazy faint yellow to yellow green solution
Shipping Weight: 0.56 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Common Name: BSA
CAS Number: 9048-46-8
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to yellow with tan to green cast powder
APC Average: 1000 cfu/g
Ash: 2 %
Bioburden: Low Bioburden
Endotoxin: 3 EU/mg
IgG Free: Conforms
Moisture: 5.0 %
pH: 6.5 - 7.5
Protein: 98.0 %
Purity: 98 %
Solubility: Clear to slightly hazy faint yellow to yellow green solution
Shipping Weight: 0.56 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Pocket PH/EC/TDS/Salinity Pen (WQ120)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- GLOBE SCIENTIFIC Test Tube, 8mL, 100mm L, PS, PK1000 (110415)
- AMSCOPE 5" Screen with Built-In Camera for Microscopes (HDC105-23)
- RPI Magnesium Sulfate Heptahydrate, 100 G (M65240-100.0)
- RPI Thimerosal, 100 G (T21040-100.0)
- RPI PEG 8000, 5 KG (P48080-5000.0)
- RPI D-Pantothenic Acid, 100 G (P55650-100.0)
- RPI Sodium Citrate, Trisodium Salt, ACS, 1 KG (S23045-1000.0)
- RPI Folic Acid, 10 G (F10560-10.0)
- RPI DL-Thioctic Acid, 1 G (T18600-1.0)
- Rpi Water Quality Testing