Shop All Reagents and Refills
Rpi
Albumin, Bovine Fraction V, 5 G
Mfr # A30075-5.0
Zoro # G304967563
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpi
- MFR # A30075-5.0
- Zoro # G304967563
- Country of Origin United States
- Category Reagents and Refills
Description
pH (5% water) @ 25°C: 6.5-7.5Endotoxin: 10EU/mgMolecular Biology Grade.Fatty Acid FreeIgG FreeLow BioburdenProtease FreeSolvent Free Extraction ProcessManufactured by Heat Shock process
Common Name: BSA
CAS Number: 9048-46-8
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to yellow with tan to green cast powder
APC Average: 1000 cfu/g
Ash: 2 %
Endotoxin: 3 EU/mg
Moisture: 5.0 %
pH: 6.5 - 7.5
Protein: 98.0 %
Purity: 98 %
Solubility: Clear to slightly hazy faint yellow to yellow green solution
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Common Name: BSA
CAS Number: 9048-46-8
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: White to yellow with tan to green cast powder
APC Average: 1000 cfu/g
Ash: 2 %
Endotoxin: 3 EU/mg
Moisture: 5.0 %
pH: 6.5 - 7.5
Protein: 98.0 %
Purity: 98 %
Solubility: Clear to slightly hazy faint yellow to yellow green solution
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Bile Salts #3, 25 G (B11750-25.0)
- QORPAK Bottle, 2000mL, PK50 (PLC-03619)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- DIGI-SENSE Spade Lugs, Constantan, for Type J, PK 10 (18528-04)
- RPI NAD, 10 G (N30110-10.0)
- RPI D-Pantothenic Acid, 500 G (P55650-500.0)
- RPI PMSF, 1 G (P20270-1.0)
- RPI Polyvinylpyrrolidone, 500 G (P91250-500.0)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- RPI Potassium Sulfate, 500 G (P47000-500.0)
- LOVIBOND Free Chlorine Reagent Set CL17 Analyzer (530210)
- Rpi Reagents and Refills