Shop All Chemicals Starting with A
Rpi
Agarose, 50g
Mfr # A20090-50.0
Zoro # G803560159
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility Water
- Purity Greater Than 99%
- Container Size 50 g
- Shelf Life 18 mo
- Product Type Agarose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20090-50.0
- Zoro # G803560159
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Container Size | 50 g |
Details
Item | Agarose |
Solubility | Water |
Purity | Greater Than 99% |
Shelf Life | 18 mo |
Product Type | Agarose |
CAS Number | 9012-36-6 |
Description
Agarose, CAS Number 9012-36-6, Purity Greater Than 99 Percent, Container Size 50 g, Solubility Water, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #500, B/S, 8 In, Half Ht (500BS8H)
- BRANSON Open End Wrench (201-118-010)
- ZORO SELECT Short Drum Thief, 60mL, 18 In L, PK50 (5528)
- LOVIBOND Replacement Sensor, SD 50 pH Tester (194820)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- RPI Ammonium Sulfate, 500g (A20510-500.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- RPI n-Acetyl-L-cysteine, 25 G (A10040-25.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Rpi Chemicals Starting with A