Shop All Chemicals Starting with A
Rpi
Agarose, 500g
Mfr # A20097-500.0
Zoro # G903560028
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 18 mo
- Product Type Agarose
- Solubility Water
- CAS Number 9012-36-3
- Container Size 500 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20097-500.0
- Zoro # G903560028
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Container Size | 500 g |
Details
Item | Agarose |
Shelf Life | 18 mo |
Product Type | Agarose |
Solubility | Water |
CAS Number | 9012-36-3 |
Purity | Greater Than 99% |
Description
Agarose, CAS Number 9012-36-3, Purity Greater Than 99 Percent, Container Size 500 g, Solubility Water, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Methyl Ethyl Ketone, Quart (84732)
- ZORO SELECT Narrow Mouth Preclean Bottle, 250ml, PK24 (3UEG1)
- THERMO ORION Meter Verifications Check Standards, PK6 (AC3VSK)
- RESINTECH 25 Micron, 3 in O.D., pH Neutratlization Cartridge (AF-10-3232)
- RPI Agarose, 50g (A20090-50.0)
- RPI Amoxicillin, Trihydrate, 25g (A40020-25.0)
- RPI Ampicillin, Sodium Salt, 10g (A40040-10.0)
- RPI Acetic Acid, Glacial, 4L (A12800-4000.0)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- RPI Agarose, 100g (A20096-100.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- Rpi Chemicals Starting with A