Rpi

Agar, Simmons Citrate, 2 KG


product price: $728.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 10.25 in
  • Width 4.88 in
  • Length 4.88 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 10.25 in
Width 4.88 in
Length 4.88 in

Description

Solubility: Water with Heat
Appearance: Homogeneous, free flowing powder, Yellow with green tint or light beige with a green tinge.
pH (2.42% @ 25 oC): 6.7 - 7.1
Microorganisms (Enterobacter Aerogenes ATCC 13048): Good Growth Blue Color
Microorganism (Escherichia Coli ATCC 25922): Inhibition Green Color
Microorganisms (Salmonella Choleraesuis ATCC 13076): Good Growth Blue Color
Microorganism (Salmonella Typhimurium ATCC 14028 ): Good Growth Blue Color
Microorganisms (Shigella Flexneri ATCC 12022): Inhibition Green Color
Description: The following result were obtained from type cultures after incubation at a temperature of 35 C and observed after 18-24 hours.
Shipping Weight: 4.3799 lbs
Shipping Dimensions: 4.88 x 10.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.