Shop All Chemicals Starting with A
Rpi
Agar, High Gel Strength, Powder, 5kg
Mfr # A20020-5000.0
Zoro # G003560898
product price: $1,194.99
/ea
Free Shipping & Returns
$1,194.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Agar/High Gel Strength
- Storage Temp. Room Temperature
- Shelf Life 18 mo
- Solubility Water
- Container Size 5 kg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20020-5000.0
- Zoro # G003560898
- UPC # N
- Country of Origin Spain
- Category Chemicals Starting with A
Dimensions
Container Size | 5 kg |
Details
Item | Agar/High Gel Strength |
Product Type | Agar/High Gel Strength |
Storage Temp. | Room Temperature |
Shelf Life | 18 mo |
Solubility | Water |
CAS Number | 9002-18-0 |
Purity | Greater Than 95% |
Form | Powder |
Description
Agar/High Gel Strength, CAS Number 9002-18-0, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Solubility Water, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU203-BI)
- STERLITECH Nylon Membrane Filters, 5.0 Micron, 293mm, PK25 (NY5029325)
- LOVIBOND CyA Test Tablets (511370BT)
- DYNALON LDPE Narrow Mouth Bottles, Lab Pac, PK72 (301685-0001)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 1L (A11405-1000.0)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- AQUAPHOENIX SCIENTIFIC Sodium Hydroxide, Refill ForTk1000-z, 1.0N (SH6255-B)
- Rpi Chemicals Starting with A