Shop All Microbiology Media
Rpi
Agar, High Gel Strength, Powder, 100 G
Mfr # A20020-100.0
Zoro # G104972132
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.11 in
- Width 5.11 in
- Length 5.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20020-100.0
- Zoro # G104972132
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 5.11 in |
Width | 5.11 in |
Length | 5.11 in |
Description
Purified high gel strength agar with excellent properties for tissue culture and microbiological work.Molecular Biology Grade
CAS Number: 9002-18-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Cream Powder
Ash: 4.5 %
Gel Point (1.5% Solution): 33 - 38 C
Gel Strength (1.5% Gel): 800 g/cm2
Loss on Drying: 12.0 %
Melting Point (1.5 %): 88.0 - 96.0
pH (1.5% solution): 6.0 - 8.0
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
CAS Number: 9002-18-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Cream Powder
Ash: 4.5 %
Gel Point (1.5% Solution): 33 - 38 C
Gel Strength (1.5% Gel): 800 g/cm2
Loss on Drying: 12.0 %
Melting Point (1.5 %): 88.0 - 96.0
pH (1.5% solution): 6.0 - 8.0
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING DAD-1 DESSICANT REFILL 10LBS (DV190831)
- DIAMOND SUREFLOW bottle top dispenser, 5 - 60mL (GBTD-60)
- ZORO SELECT Wide Mouth Packer Bottle, 250ml, PK24 (3UDD9)
- JG FINNERAN Phenolic Cap/PE Cone Liner 24-400, PK100 (D0396-24)
- RPI Agar, Bacteriological Grade, 1 KG (A20030-1000.0)
- RPI YPD Broth, 500 G (Y20090-500.0)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- RPI Malt Extract, 500 G (M41600-500.0)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- RPI Tryptone, Powder, 2 KG (T60060-2000.0)
- ZYMO RESEARCH Proteinase K w/Storage Buffer Set, 5 mg (ZD3001-2-5)
- Rpi Microbiology Media