Shop All Microbiology Media
Rpi
Agar, Bacteriological Grade, 500 G
Mfr # A20030-500.0
Zoro # G704972198
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 in
- Width 3.5 in
- Length 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20030-500.0
- Zoro # G704972198
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 7 in |
Width | 3.5 in |
Length | 3.5 in |
Description
To Prepare: Mix 15 grams per liter in Molecular Biology grade water.
CAS Number: 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Cream Powder
Gel Strength (1.5% gel, 20C): 600 - 1100 g/cm
Loss on Drying: Report %
Shipping Weight: 1.3801 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
CAS Number: 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Cream Powder
Gel Strength (1.5% gel, 20C): 600 - 1100 g/cm
Loss on Drying: Report %
Shipping Weight: 1.3801 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON AC Round Bottle, 2 oz, PK48 (W216996)
- HEXARMOR Face Shield Window (17-27001)
- EAGLE THERMOPLASTICS Weighing Dish, 5/16 In. D, PK50 (D-126)
- GLOBE SCIENTIFIC Plug Cap, Multi-Fit, White, PK1000 (5529W)
- RPI Tryptone, Powder, 2 KG (T60060-2000.0)
- RPI Terrific Broth, Modified, Powder, 2 KG (T15000-2000.0)
- RPI Lennox LB Broth, Granulated, 2 KG (L24066-2000.0)
- RPI Agar, Bacteriological Grade, 100 G (A20030-100.0)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- LAB SAFETY SUPPLY Embedding Cassette, 1.63 In, PK250 (21RK87)
- Rpi Microbiology Media