Shop All Microbiology Media
Rpi
Agar, Bacteriological Grade, 1 KG
Mfr # A20030-1000.0
Zoro # G904972165
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.25 in
- Width 4.88 in
- Length 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A20030-1000.0
- Zoro # G904972165
- Country of Origin United States
- Category Microbiology Media
Dimensions
Height | 7.25 in |
Width | 4.88 in |
Length | 4.88 in |
Description
To Prepare: Mix 15 grams per liter in Molecular Biology grade water.
CAS Number: 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Cream Powder
Gel Strength (1.5% gel, 20C): 600 - 1100 g/cm
Loss on Drying: Report %
Shipping Weight: 2.3801 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
CAS Number: 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Cream Powder
Gel Strength (1.5% gel, 20C): 600 - 1100 g/cm
Loss on Drying: Report %
Shipping Weight: 2.3801 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker Cover, 8 in L x 6 in W x 12 in H (100-032-527)
- SP SCIENCEWARE RACK TEST TUBE EPOXY COATED 15-16 (F18759-0001)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Narrow Mouth, PK12 (6FAP0)
- STUART Hot Plate, Digital, Aluminum, Square, 230V (04806-27)
- RPI Agar, Bacteriological Grade, 100 G (A20030-100.0)
- RPI Luria Broth, High Salt Formula, Powder, 100 G (L24040-100.0)
- RPI 2XYT, Granulated, 2 KG (X15680-2000.0)
- RPI YPD Broth, 500 G (Y20090-500.0)
- RPI Yeast Extract, Granulated, 2 KG (Y20025-2000.0)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- LOVIBOND Dipslide, TTC/E.COLI, Coliforms/TVC, PK10 (56B010510)
- Rpi Microbiology Media