Shop All Chemicals Starting with A
Rpi
Acrylamide/bis-Acrylamide, 29:1, 5 L
Mfr # A11405-5000.0
Zoro # G604967263
product price: $904.99
/ea
Free Shipping & Returns
$904.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10 in
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A11405-5000.0
- Zoro # G604967263
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Width | 10 in |
Length | 10 in |
Description
A 40% solution containing 38.67% (w/v) Acrylamide and 1.33% (w/v) bis-Acrylamide for a monomer to crosslinker ratio of 29:1.WARNING! This product can expose you to Acrylamide, a chemical which is known to the State of California to cause cancer, developmental and reproductive harm. For more information go to www.P65Warnings.ca.gov.
CAS Number: 79-06-1; 110-26-9; 7732-18-5
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear Colorless Solution
Conductivity of Solution: 10 μmhos
Electrophoresis: Pass Test
pH @25 oC: Report
Shipping Weight: 11 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
CAS Number: 79-06-1; 110-26-9; 7732-18-5
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear Colorless Solution
Conductivity of Solution: 10 μmhos
Electrophoresis: Pass Test
pH @25 oC: Report
Shipping Weight: 11 lbs
Shipping Dimensions: 10.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR18X22)
- UNITED SCIENTIFIC Watch Glasses, 200Mm Diameter, PK 12 (WGL200)
- SP SCIENCEWARE Tank, Rectangular, w/Lid and Faucet (H34093-0000)
- SP SCIENCEWARE Autoclave Bags, 24x36 in, PK100 (H13185-2436)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- RPI Atrazine, 250mg (A60020-0.25)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI Agarose, 100g (A20096-100.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- Rpi Chemicals Starting with A