Shop All Chemicals Starting with A
Rpi
Acrylamide, 40% Solution, 1 L
Mfr # A11265-1000.0
Zoro # G104967350
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.75 in
- Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A11265-1000.0
- Zoro # G104967350
- Country of Origin China
- Category Chemicals Starting with A
Dimensions
Width | 2.75 in |
Length | 2.75 in |
Description
A 40% (w/v) Acrylamide solution.WARNING! This product can expose you to Acrylamide, a chemical which is known to the State of California to cause cancer, developmental and reproductive harm. For more information go to www.P65Warnings.ca.gov.
CAS Number: 79-06-1; 7732-18-5
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear, Colorless Solution
Acrylic Acid: 0.003 %
Conductivity: 5 μmhos
DNase, RNase, protease: Not Detected
Electrophoresis: Pass Test
pH @25 C: 6.0 - 7.0
Shipping Weight: 2.25 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
CAS Number: 79-06-1; 7732-18-5
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear, Colorless Solution
Acrylic Acid: 0.003 %
Conductivity: 5 μmhos
DNase, RNase, protease: Not Detected
Electrophoresis: Pass Test
pH @25 C: 6.0 - 7.0
Shipping Weight: 2.25 lbs
Shipping Dimensions: 2.75 x 6.75 x 2.75
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AK Squeeze Bottle Holder, 3.25x7.5x4.25In (50017)
- RPI Sucrose, ACS Grade, 5 KG (S24065-5000.0)
- SP SCIENCEWARE Rack, 21 places (F18747-0004)
- SPX Ring Packing Adjusting Bronze (J027853)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Acrylamide/bis-Acryl 37.5:1 Solutn, 500mL (A11410-500.0)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- RPI Agarose, 100g (A20090-100.0)
- RPI Amikacin Disulfate, 100g (A20540-100.0)
- OAKTON Buffer Solution, pH 7.00, 1 gal. (05942-44)
- Rpi Chemicals Starting with A