Shop All Chemicals Starting with A
Rpi
Acetic Acid, Glacial, 500mL
Mfr # A12825-500.0
Zoro # G003559793
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 500 mL
- Shelf Life 18 mo
- Product Type Acetic Acid, Glacial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A12825-500.0
- Zoro # G003559793
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Acetic Acid, Glacial |
Shelf Life | 18 mo |
Product Type | Acetic Acid, Glacial |
Description
Acetic Acid, Glacial, Chemical Container Size 500 mL, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI YPD Broth, 500 G (Y20090-500.0)
- DIGI-SENSE Thermistor Probe, 304 SST, 5 / 32" Dia, (08491-06)
- TYPE BR PLATE FILLER 1"" BG5 (BRFPP)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- RPI Acrylamide/bis-Acryl 29:1 Solution, 500mL (A11405-500.0)
- RPI Acrylamide/bis-Acrylamide, 19:1 Solution, 1 L (A11400-1000.0)
- RPI Agar, Capsules, 500g, PK500 (A20021-500.0)
- RPI Acrylamide/bis-Acryl 19:1 Solution, 500mL (A11400-500.0)
- RPI Agarose, 100g (A20096-100.0)
- RPI Amphotericin B, 100g (A40030-100.0)
- RPI Ammonium Sulfate, 25 KG (A20510-25000.0)
- Rpi Chemicals Starting with A