Shop All Chemicals Starting with A
Rpi
Acetic Acid, Glacial, 4L
Mfr # A12800-4000.0
Zoro # G904398859
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Acetic Acid, Glacial
- Shelf Life 18 mo
- Molecular Weight 60.05
- Chemical Formula C2H4O2
- Chemical Container Size 4 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # A12800-4000.0
- Zoro # G904398859
- UPC # N
- Country of Origin United States
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 4 L |
Details
Item | Acetic Acid, Glacial |
Product Type | Acetic Acid, Glacial |
Shelf Life | 18 mo |
Molecular Weight | 60.05 |
Chemical Formula | C2H4O2 |
CAS Number | 64-19-7 |
Description
Acetic Acid, Glacial, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Hydroxide Pellets, 500 G (S24000-500.0)
- CELLTREAT Centrifuge Tube, 50mL, Bag, PK500 (229421)
- LAB SAFETY SUPPLY Pasteur Pipette, Non Steril, 3 mL, PK500 (6FAW0)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- RPI Acrylamide, 1kg (A11260-1000.0)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- RPI L-(+)-Arabinose, 1 KG (A51000-1000.0)
- RPI Ampicillin, Sodium Salt, 5g (A40040-5.0)
- RPI Ampicillin, Sodium Salt, 100g (A40040-100.0)
- RPI Ammonium Chloride, 500g (A20424-500.0)
- RPI Amoxicillin, Trihydrate, 50g (A40020-50.0)
- Rpi Chemicals Starting with A