Shop All Chemicals Starting with D
Rpi
6-y-y-(Dimethylallylamino)-purine, 100mg
Mfr # D44060-0.1
Zoro # G703559727
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Powder
- Container Size 100 mg
- CAS Number 7724-76-7
- Chemical Formula C15H21N5O4
- Solubility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # D44060-0.1
- Zoro # G703559727
- UPC # N
- Country of Origin China
- Category Chemicals Starting with D
Dimensions
Container Size | 100 mg |
Details
Form | Powder |
CAS Number | 7724-76-7 |
Chemical Formula | C15H21N5O4 |
Solubility | Water |
Product Type | 6-y-y-(Dimethylallylamino)-purine |
Molecular Weight | 335.4 |
Storage Temp. | 2 Degrees to 8 Degrees C |
Item | 6-y-y-(Dimethylallylamino)-purine |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Description
6-y-y-(Dimethylallylamino)-purine, CAS Number 7724-76-7, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 335.4, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C15H21N5O4, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1321-03)
- CORNING PYREX Wide Mouth Erlenmeyer Flasks with (5100-250)
- INDUSTRIAL TEST SYSTEMS Leadquick Paint Test (487925-V)
- AMREP Zep® White Hand Pump for Square Gallon Bottles - 666901 (666901)
- RPI D-(+)-Galactose, 100g (G33000-100.0)
- RPI D-Mannitol, 500g (M22080-500.0)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- RPI D-Mannitol, 5kg (M22080-5000.0)
- RPI 2, 4-Dichlorophenoxyacetic acid, 250g (D43050-250.0)
- SPECTRUM DeHydrtd Alch, 200 Prf, UnDntrd, USP, 100mL (ET107-100ML)
- Rpi Chemicals Starting with D