Shop All Chemicals Starting with B
Rpi
6-BAP (6-Benzylaminopurine), 25g
Mfr # B30070-25.0
Zoro # G703560167
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 1214-39-7
- Solubility Water
- Shelf Life 18 mo
- Purity Greater Than 95%
- Molecular Weight 225.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpi
- MFR # B30070-25.0
- Zoro # G703560167
- UPC # N
- Country of Origin China
- Category Chemicals Starting with B
Dimensions
Container Size | 25 g |
Details
CAS Number | 1214-39-7 |
Solubility | Water |
Shelf Life | 18 mo |
Purity | Greater Than 95% |
Molecular Weight | 225.3 |
Form | Powder |
Product Type | 6-BAP (6-Benzylaminopurine) |
Item | 6-BAP (6-Benzylaminopurine) |
Chemical Formula | C12H11N5 |
Storage Temp. | Room Temperature |
Description
6-BAP (6-Benzylaminopurine), CAS Number 1214-39-7, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Molecular Weight 225.3, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C12H11N5, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD Rocker 300C Vacuum Filtration System (189302-11)
- UNITED SCIENTIFIC Volumetric Flasks, Class A, W/Glass Stop (FG5640-250QR)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 14x19", 2.0mL, Red, PK500 (5012)
- RPI BSA-Tween 20 , 1L (B82000-1000.0)
- RPI Brilliant Blue R-250, 25 G (B43000-25.0)
- RPI Boric Acid, 500g (B32050-500.0)
- RPI bis-Acrylamide, 2 Percent Solution, 500mL (A11275-500.0)
- RPI Boric Acid, 2.5 KG (B32050-2500.0)
- RPI Boric Acid, ACS Grade, 500g (B32025-500.0)
- SPECTRUM Butyne 1, 4 Diol, 25g (B0749-25G)
- Rpi Chemicals Starting with B